Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL2373-EC9
Zoro #
G9481717
UPC #
090234173106
Country of Origin
China
Dimensions
Overall Depth
29 1/2 in
Overall Height
31 1/2 in
Overall Width
70 3/4 in
Back Width
63 1/2 in
Seat Depth
20 1/4 in
Back Height
16 1/2 in
Seat Width
60 in
Cushion Thickness
5 in
Details
Weight Capacity
675 lb
Series
Embrace
Frame Material
Wood
Seat Material
Eco Leather
Arm Style
Fixed
Back Material
Eco Leather
Standards
Green Guard
Back Color
Mocha
Features
Thick Padded Seat and Back
Frame Color
Cherry
Item
Sofa
Seat Color
Mocha
Assembled/Unassembled
Unassembled
Description
Sofa, Back Color Mocha, Back Material Eco Leather, Frame Color Cherry, Frame Material Wood, Overall Depth 29 1/2 in, Overall Height 31 1/2 in, Overall Width 70 3/4 in, Seat Color Mocha, Seat Depth 20 1/4 in, Seat Material Eco Leather, Seat Width 60 in, Standards Green Guard, Weight Capacity 675 lb, Back Height 16 1/2 in, Back Width 63 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.