This item is Discontinued.

Office Star Square End Table w/Shelf, 21 1/2 in W X 24 in H, Cherry BN09CHY

Square End Table w/Shelf, 21 1/2 in W X 24 in H, Cherry (Discontinued)

  • Mfr # BN09CHY
  • Zoro # G7801911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN09CHY
Zoro #
G7801911
UPC #
090234275237
Country of Origin
China

Dimensions

Width
21 1/2 in
Height
24 in
Depth
21 1/2 in

Details

Item
End Table w/Shelf
Shape
Square
Tabletop Color
Cherry
Assembly
Required
Series
Work Smart
Surface Material
Wood Veneer

Description

End Table w/Shelf, Tabletop Color Cherry, Width 21 1/2 in, Depth 21 1/2 in, Height 24 in, Shape Square, Surface Material Wood Veneer, Series Work Smart, Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.