Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star Desk Chairs, Fabric, 2-Way Adjustable 43819-225

Desk Chairs, Fabric, 2-Way Adjustable (Discontinued)

  • Mfr # 43819-225
  • Zoro # G8245124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43819-225
Zoro #
G8245124
UPC #
090234026846
Country of Origin
Unknown

Dimensions

Seat Width
20 in
Seat Depth
20 in
Back Height
23 in
Seat Height Min.
18 in
Overall Depth
25 1/2 in
Seat Height Max.
21 1/4 in
Overall Height
38 1/4 in
Back Width
19 in
Overall Width
26 1/2 in
Cushion Thickness
3 1/2 in

Details

Office Chair Style
Desk Chairs
Arm Style
2-Way Adjustable
Seat Material
Fabric
Seat Color
Navy Blue
Back Material
Fabric
Back Color
Navy Blue
Caster Type
Carpet
Base Color
Black
Base Material
Nylon
Item
Desk Chair
Features
Ratchet Back, Pneumatic Seat Height Adjustment, Back Height Adjustment, Lift Motion Positions Lumbar Support within Fixed Range, Tilt Tension Controls, Multi-Function Levers Modify Angle of Back
Number of Casters
5
Weight Capacity
250 lb
Base Style
5-Star
Number of Glides
0
Series
Work Smart
Assembled/Unassembled
Unassembled

Description

Desk Chair, Overall Width 26 1/2 in, Overall Depth 25 1/2 in, Seat Color Navy Blue, Back Color Navy Blue, Seat Depth 20 in, Seat Width 20 in, Seat Material Fabric, Back Material Fabric, Weight Capacity 250 lb, Series Work Smart, Back Height 23 in, Back Width 19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.