Zoro Homepage
This item is Discontinued.
Office Star Desk Chairs, Fabric, 2-Way Adjustable 36427-227

Desk Chairs, Fabric, 2-Way Adjustable (Discontinued)

  • Mfr # 36427-227
  • Zoro # G8303574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36427-227
Zoro #
G8303574
UPC #
090234137313
Country of Origin
Unknown

Dimensions

Seat Width
18 1/2 in
Seat Depth
17 3/4 in
Back Height
18 1/2 in
Overall Depth
23 in
Cushion Thickness
3 1/2 in
Overall Width
24 1/2 in
Overall Height
44 in
Seat Height Max.
20 1/2 in
Back Width
16 in
Seat Height Min.
15 1/4 in

Details

Office Chair Style
Desk Chairs
Arm Style
2-Way Adjustable
Seat Material
Fabric
Seat Color
Burgundy
Back Material
Fabric
Back Color
Burgundy
Caster Type
Carpet
Base Color
Black
Base Material
Nylon
Item
Desk Chair
Frame Material
Nylon/ Plastic/ Steel
Features
Adjustable Back Height, Ratchet Back with Built-in Lumbar Support, Dual Function Control, One Touch Pneumatic Seat Height Adjustment
Base Style
5-Star
Number of Glides
0
Assembled/Unassembled
Unassembled
Weight Capacity
250 lb
Number of Casters
5
Series
Work Smart

Description

Desk Chair, Overall Width 24 1/2 in, Overall Depth 23 in, Seat Color Burgundy, Back Color Burgundy, Seat Depth 17 3/4 in, Seat Width 18 1/2 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon/ Plastic/ Steel, Weight Capacity 250 lb, Series Work Smart, Back Height 18 1/2 in, Back Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.