This item is Discontinued.

Office Star Desk Chairs, Fabric, Adjustable 43998-227

Desk Chairs, Fabric, Adjustable (Discontinued)

  • Mfr # 43998-227
  • Zoro # G8109367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43998-227
Zoro #
G8109367
UPC #
090234052548
Country of Origin
Unknown

Dimensions

Seat Width
20 in
Seat Depth
20 in
Back Height
23 in
Overall Depth
25 1/2 in
Cushion Thickness
3 1/2 in
Back Width
19 in
Overall Width
26 1/2 in
Overall Height
38 1/4 in
Seat Height Min.
17 1/2 in
Seat Height Max.
21 in

Details

Office Chair Style
Desk Chairs
Arm Style
Adjustable
Seat Material
Fabric
Seat Color
Burgundy
Back Material
Fabric
Back Color
Burgundy
Caster Type
Carpet
Base Color
Black
Base Material
Nylon
Item
Desk Chair
Assembled/Unassembled
Unassembled
Features
Contour Molded Seat and Back with Built-in Lumbar Support, Ratchet Back Height Adjustment, Pneumatic Seat Height Adjustment, Dual Function Control with Seat Slider
Frame Material
Nylon/ Plastic/ Steel
Weight Capacity
250 lb
Base Style
5-Star
Number of Glides
0
Number of Casters
5
Series
Work Smart

Description

Desk Chair, Overall Width 26 1/2 in, Overall Depth 25 1/2 in, Seat Color Burgundy, Back Color Burgundy, Seat Depth 20 in, Seat Width 20 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon/ Plastic/ Steel, Weight Capacity 250 lb, Series Work Smart, Back Height 23 in, Back Width 19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.