Shop OFFICE STAR
See all product information
Create Account
Ergonomic Task Chair with ProGrid Back, Icon Grey
- Mfr # 29024-226
- Zoro # G724173902
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Features
Height Adjustable, Swivel
Arm Style
Armless
Seat Depth
18.5 in
Height
39.75 in
Seat Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29024-226
- Zoro #
- G724173902
- UPC #
- 090234301493
- Country of Origin
- Taiwan, Province of China
- Features
- Height Adjustable, Swivel
- Item
- Chair
- Color
- Icon Grey
- Arm Style
- Armless
- Seat Material
- Fabric
- Capacity
- 275 Ibs
- Green Certification or Other Recognition
- Greenguard
- Assembly Required
- Unassembled
Dimensions
- Seat Depth
- 18.5 in
- Height
- 39.75 in
- Seat Height Max.
- 23.5 in
- Width
- 25.75 in
- Seat Width
- 19.5 in
- Length
- 25 in
- Seat Height Min.
- 18 in
- Back Height
- 16.5 in
Description
Maximize your wellbeing while you work with an ergonomic office chair that works as hard as you do. Enjoy the comfort of the breathable mesh back with built-in lumbar support as it cradles and contours to your back. Multiple ergonomic adjustments make it easy personalize the seat for your precise requirements. Get the support you need during the work day with the ProGrid Back Ergonomic Task Chair.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.