Shop OFFICE STAR
See all product information
Create Account
Ergonomic Task Chair with ProGrid Back, Twilight Lily Pad
- Mfr # 29024-K010
- Zoro # G924173924
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Green Certification or Other Recognition
Greenguard
Back Height
16.5 in
Capacity
275 Ibs
Seat Width
19.5 in
Seat Height Max.
23.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29024-K010
- Zoro #
- G924173924
- UPC #
- 090234389477
- Country of Origin
- Taiwan, Province of China
- Green Certification or Other Recognition
- Greenguard
- Capacity
- 275 Ibs
- Seat Material
- Fabric
- Arm Style
- Armless
- Assembly Required
- Unassembled
- Item
- Chair
- Color
- Twilight Lily Pad
- Features
- Height Adjustable, Swivel
Dimensions
- Back Height
- 16.5 in
- Seat Width
- 19.5 in
- Seat Height Max.
- 23.5 in
- Width
- 25.75 in
- Seat Height Min.
- 18 in
- Height
- 39.75 in
- Length
- 25 in
- Seat Depth
- 18.5 in
Description
Maximize your wellbeing while you work with an ergonomic office chair that works as hard as you do. Enjoy the comfort of the breathable mesh back with built-in lumbar support as it cradles and contours to your back. Multiple ergonomic adjustments make it easy personalize the seat for your precise requirements. Get the support you need during the work day with the ProGrid Back Ergonomic Task Chair.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.