Collection: Wall Street Arm Chair, Espresso Seat, Espresso Back, 30 1/2" W 28" L 31" H, Fixed

  • Mfr # WST51A-E34

  • Zoro # G5421731


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Fixed
Seat Color
Espresso
Seat Material
Leather
Overall Height
31"
Overall Width
30 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WST51A-E34
Zoro #
G5421731
UPC #
090234192428
Country of Origin
China

Dimensions

Overall Height
31"
Overall Width
30 1/2"
Overall Depth
28"
Cushion Thickness
5 in
Seat Width
23"
Seat Depth
22 in
Width
30-1/2"
Back Height
15 1/2 in
Seat Height Max.
17.50"
Back Width
23 1/2 in
Seat Height
17 1/2 in
Seat Thickness
6 1/2 in

Details

Item
Arm Chair
Arm Style
Fixed
Seat Color
Espresso
Seat Material
Leather
Back Color
Espresso
Back Material
Leather
Frame Material
Wood
Assembled/Unassembled
Unassembled
Color
Espresso
Series
Collection: Wall Street
Weight Capacity
200 lb.
Frame Color
Chrome
Standards
Green Guard
Includes
13 x Big Bolt13 x Spring Washer17 x Flat Washer1 x Big Allen Key4 x Smart Bolt1 x Small Allen Key1 x Back Frame1 x Seat Cushion1 x Seat Frame1 x Base1 x Right Armrest1 x Left Armrest
Base Material
Steel
Office Chair Style
Reception Seating
Base Color
Chrome
Green Certification or Other Recognition
GREENGUARD
Green Environmental Attribute
Post-consumer-waste% - 0.95
Features
Upholstered
Assembly
Unassembled
Shape
Four-legged
Material
Faux Leather; Base: Chrome
Style
Reception Chair
Support Style
Independent Legs
Upholstered Seat
Yes
Swivel
No
Rolling
No
Adjustable Arms
No
Product Type
Club Chair
Number of Casters/Glides
4
Upholstered Back
Yes
Caster/Glide Type
Glides
Number of Arms
2

Description

Club Chair, Back Color Tan, Back Material Faux Leather, Frame Color Silver, Frame Material Steel, Overall Depth 28 in, Overall Height 31 in, Overall Width 30 1/2 in, Product Type Club Chair, Seat Color Tan, Seat Depth 22 in, Seat Height 17 1/2 in, Seat Material Faux Leather, Seat Width 23 in, Standards Greenguard Certified, Weight Capacity 275 lb, Support Style Independent Legs, Caster/Glide Type Glides, Adjustable Arms No, Assembly Unassembled, Back Height 15 1/2 in, Back Width 23 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.