Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collection: Wall Street Corner Chair, Espresso Seat, Espresso Back, 28" W 28" L 31" H, Fixed

  • Mfr # WST51C-E34

  • Zoro # G5421503


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Fixed
Seat Color
Espresso
Seat Material
Leather
Overall Height
31"
Overall Width
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WST51C-E34
Zoro #
G5421503
UPC #
090234193531
Country of Origin
China

Dimensions

Overall Height
31"
Overall Width
28"
Overall Depth
28"
Back Width
24 in
Cushion Thickness
5 in
Seat Width
23"
Seat Depth
22 in
Back Height
15 1/2"
Width
28"
Seat Height
17 1/2 in

Details

Item
Corner Chair
Arm Style
Fixed
Seat Color
Espresso
Seat Material
Leather
Back Color
Espresso
Back Material
Leather
Frame Material
Wood
Assembled/Unassembled
Unassembled
Backrest
Foam Filled
Color
Espresso
Series
Collection: Wall Street
Standards
Green Guard
Frame Color
Chrome
Weight Capacity
200 lb.
Assembly
Unassembled
Material
Faux Leather; Base: Chrome
Style
Reception Chair
Product Type
Modular Chair
Swivel
No
Upholstered Seat
Yes
Rolling
No
Upholstered Back
Yes
Support Style
Independent Legs
Caster/Glide Type
Glides
Number of Casters/Glides
4
Number of Arms
1
Adjustable Arms
No

Description

Modular Chair, Back Color Espresso, Back Material Faux Leather, Frame Color Silver, Frame Material Steel, Overall Depth 28 in, Overall Height 31 in, Overall Width 28 in, Product Type Modular Chair, Seat Color Espresso, Seat Depth 22 in, Seat Height 17 1/2 in, Seat Material Faux Leather, Seat Width 23 in, Standards Greenguard Certified, Weight Capacity 275 lb, Support Style Independent Legs, Caster/Glide Type Glides, Adjustable Arms No, Assembly Unassembled, Back Height 15 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.