Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exec Chair, Fabric, Black, 19-23" Seat Ht

  • Mfr # EX2651-231

  • Zoro # G5419823


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Nylon
Weight Capacity
250 lb.
Cushion Thickness
4"
Back Width
21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX2651-231
Zoro #
G5419823
UPC #
090234058571
Country of Origin
China

Dimensions

Cushion Thickness
4"
Back Width
21"
Overall Depth
27"
Overall Width
26"
Seat Height Range
19-1/2" to 24-3/8"
Seat Height Min.
19-1/4"
Seat Width
21"
Back Height
21"
Seat Height Max.
23-1/2"
Seat Depth
20"
Overall Height
43.68"
Seat-Depth
20"

Details

Style
Executive Chair
Material
Nylon
Color
Black
Item
Executive Chair
Weight Capacity
250 lb.
Seat Color
Black
Caster Type
Dual Wheel
Features
Midback
Number of Casters
5
Back Material
Fabric
Assembled/Unassembled
Unassembled
Office Chair Style
Executive Chair
Backrest
Built-in Lumbar Support
Arm Style
Fixed Arms
Series
Work Smart
Seat Material
Fabric
Back Color
Black

Description

Executive Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.