Exec Chair, Fabric, Black, 19-23" Seat Ht (Discontinued)
- Mfr # EX2654-231
- Zoro # G5419887
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX2654-231
Zoro #
G5419887
UPC #
090234046158
Country of Origin
Unknown
Dimensions
Seat Width
21"
Seat Depth
20"
Back Height
25"
Seat Height Min.
19-1/4"
Cushion Thickness
4"
Overall Width
26"
Seat Height Max.
23-1/2"
Back Width
21"
Overall Height
45"
Overall Depth
27"
Details
Arm Style
Fixed
Seat Material
Fabric
Seat Color
Black
Back Material
Fabric
Back Color
Black
Caster Type
Carpet
Weight Capacity
250 lb.
Item
Executive Chair
Number of Casters
5
Assembled/Unassembled
Unassembled
Features
Highback
Series
Work Smart
Description
Executive Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.