Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exec Chair, Fabric, Blue, 19-23" Seat Ht

  • Mfr # EX2651-225

  • Zoro # G5419893


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Nylon
Features
Midback
Back Height
21"
Overall Depth
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX2651-225
Zoro #
G5419893
UPC #
090234061021
Country of Origin
China

Dimensions

Back Height
21"
Overall Depth
27"
Overall Height
43.68"
Cushion Thickness
4"
Back Width
21"
Seat Height Range
19-1/2" to 24-3/8"
Seat Height Max.
23-1/2"
Seat Width
21"
Seat Height Min.
19-1/4"
Seat Depth
20"
Overall Width
26"
Seat-Depth
20"

Details

Style
Executive Chair
Material
Nylon
Color
Blue
Item
Executive Chair
Features
Midback
Back Color
Navy Blue
Backrest
Built-in Lumbar Support
Weight Capacity
250 lb.
Office Chair Style
Executive Chair
Number of Casters
5
Caster Type
Dual Wheel
Back Material
Fabric
Series
Work Smart
Seat Color
Navy Blue
Assembled/Unassembled
Unassembled
Seat Material
Fabric
Arm Style
Fixed Arms

Description

Executive Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.