Zoro Homepage

Exec Chair, Fabric, Burgundy, 19-23"Seat Ht

  • Mfr # EX2651-227

  • Zoro # G5419808


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Arm Style
Fixed Arms
Series
Work Smart
Features
Midback
Cushion Thickness
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX2651-227
Zoro #
G5419808
UPC #
090234058564
Country of Origin
China

Dimensions

Cushion Thickness
4"
Seat Height Max.
23-1/2"
Overall Depth
27"
Overall Height
41"
Seat Width
21"
Back Height
21"
Seat Height Min.
19-1/4"
Overall Width
26"
Back Width
21"
Seat Depth
20"
Seat Height Range
23-1/2"
Seat-Depth
20"

Details

Style
Executive Chair
Item
Executive Chair
Arm Style
Fixed Arms
Series
Work Smart
Features
Midback
Caster Type
Carpet Casters
Seat Material
Fabric
Seat Color
Burgundy
Assembled/Unassembled
Unassembled
Back Material
Fabric
Number of Casters
5
Back Color
Burgundy
Weight Capacity
250 lb.

Description

Executive Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.