Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exec Chair, Leather, Black, 16-19" Seat Ht, Back Width: 20"

  • Mfr # 8200

  • Zoro # G5421077


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Leather
Color
Black
Frame Material
Aluminum
Seat Height Range
16-1/4" to 19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8200
Zoro #
G5421077
UPC #
090234820000
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
16-1/4" to 19"
Seat Height Max.
19"
Seat Height Min.
16-1/4"
Seat Depth
20"
Back Height
30"
Overall Depth
27-1/4"
Back Width
20"
Seat Width
21"
Overall Height
48-3/4"
Overall Width
25-3/4"
Cushion Thickness
3-1/2"
Seat-Depth
20"

Details

Style
Executive Chair
Material
Leather
Color
Black
Item
Executive Chair
Frame Material
Aluminum
Back Color
Black
Seat Color
Black
Features
Highback
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel
Weight Capacity
250 lb.
Arm Style
Padded Arms
Number of Casters
5
Seat Material
Leather
Assembled/Unassembled
Unassembled
Office Chair Style
Executive Chair
Series
Pro line II
Back Material
Leather

Description

Executive Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.