Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exec Chair, Leather, Black, 18-21" Seat Ht

  • Mfr # EC9230-EC3

  • Zoro # G5419421


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Leather
Color
Black
Number of Casters
5
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC9230-EC3
Zoro #
G5419421
UPC #
090234266037
Country of Origin
China

Dimensions

Overall Height
45-1/4"
Overall Depth
29"
Seat Height Max.
21-1/2"
Overall Width
25"
Cushion Thickness
4"
Back Width
20-1/2"
Back Height
25-1/2"
Seat Depth
19"
Seat Height Min.
17-3/4"
Seat Height Range
18-1/2" to 22"
Seat Width
20"
Seat-Depth
19"

Details

Style
Executive Chair
Material
Leather
Color
Black
Item
Executive Chair
Number of Casters
5
Assembled/Unassembled
Unassembled
Back Material
Leather
Arm Style
Padded Arms
Seat Material
Leather
Office Chair Style
Executive Chair
Seat Color
Black
Back Color
Black
Series
Work Smart
Weight Capacity
250 lb.
Frame Material
Nylon
Features
Padded Loop Arms, Highback
Caster Type
Dual Wheel

Description

Executive Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.