Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star Executive Chairs, Eco Leather, 18-1/2" to 22" Height, Padded Loop Arms, Black EC9230-EC3

Executive Chairs, Eco Leather, 18-1/2" to 22" Height, Padded Loop Arms, Black (Discontinued)

  • Mfr # EC9230-EC3
  • Zoro # G8479764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC9230-EC3
Zoro #
G8479764
UPC #
090234266037
Country of Origin
Unknown

Dimensions

Seat Height Range
18-1/2" to 22"
Seat Width
20 in
Seat Depth
19 in
Back Height
25 1/2 in
Seat Height Max.
21 1/2 in
Overall Width
25 in
Cushion Thickness
4 in
Overall Depth
29 in
Back Width
20 1/2 in
Seat Height Min.
17 3/4 in
Overall Height
45 1/4 in

Details

Office Chair Style
Executive Chairs
Arm Style
Padded Loop Arms
Seat Material
Eco Leather
Seat Color
Black
Back Material
Eco Leather
Back Color
Black
Caster Type
Dual Wheel Carpet
Base Color
Black
Base Material
Nylon
Color
Black
Item
Executive Chair
Material
Leather
Frame Material
Nylon
Weight Capacity
200 lb
Features
Padded Loop Arms, Highback
Series
Work Smart
Base Style
5-Star
Number of Glides
0
Number of Casters
5
Assembled/Unassembled
Unassembled

Description

Executive Chair, Overall Width 25 in, Overall Depth 29 in, Seat Color Black, Back Color Black, Seat Depth 19 in, Seat Width 20 in, Seat Material Eco Leather, Back Material Eco Leather, Weight Capacity 200 lb, Series Work Smart, Back Height 25 1/2 in, Back Width 20 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.