Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star Executive Chairs, Eco Leather, 17-1/4" to 20-3/4" Height, Loop Arms, Black EC6582-EC3

Executive Chairs, Eco Leather, 17-1/4" to 20-3/4" Height, Loop Arms, Black (Discontinued)

  • Mfr # EC6582-EC3
  • Zoro # G8479737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC6582-EC3
Zoro #
G8479737
UPC #
090234171454
Country of Origin
Unknown

Dimensions

Seat Height Range
17-1/4" to 20-3/4"
Seat Width
18 3/4 in
Seat Depth
19 3/4 in
Back Height
30 in
Cushion Thickness
4 in
Overall Height
48-1/2 in
Seat Height Max.
20 3/4 in
Seat Height Min.
19 1/4 in
Overall Depth
26-1/4 in
Back Width
18 3/4 in
Overall Width
26-3/4 in

Details

Office Chair Style
Executive Chairs
Arm Style
Loop Arms
Seat Material
Eco Leather
Seat Color
Black
Back Material
Eco Leather
Back Color
Black
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel Carpet
Base Color
Black
Base Material
Nylon
Color
Black
Item
Executive Chair
Material
Leather
Number of Glides
0
Series
Work Smart
Weight Capacity
250 lb
Number of Casters
5
Frame Material
Nylon
Features
Two-Tone Stitching, Highback
Assembled/Unassembled
Unassembled
Base Style
5-Star

Description

Executive Chair, Overall Width 26-3/4 in, Overall Depth 26-1/4 in, Seat Color Black, Back Color Black, Seat Depth 19 3/4 in, Seat Width 18 3/4 in, Seat Material Eco Leather, Back Material Eco Leather, Weight Capacity 250 lb, Series Work Smart, Back Height 30 in, Back Width 18 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.