Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Office Star Executive Chairs, Eco Leather, 19-1/2" to 23" Height, Padded Arm, Black WD5380-EC3

Executive Chairs, Eco Leather, 19-1/2" to 23" Height, Padded Arm, Black (Discontinued)

  • Mfr # WD5380-EC3
  • Zoro # G5421250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD5380-EC3
Zoro #
G5421250
UPC #
090234206903
Country of Origin
Unknown

Dimensions

Seat Height Range
19-1/2" to 23"
Seat Width
21"
Seat Depth
19-1/2"
Back Height
27"
Cushion Thickness
4"
Overall Width
26-1/2"
Seat Height Max.
23"
Overall Depth
30"
Back Width
21"
Seat Height Min.
19-1/2"
Overall Height
46-1/4"

Details

Office Chair Style
Executive Chairs
Arm Style
Padded Arm
Seat Material
Eco Leather
Seat Color
Black
Back Material
Eco Leather
Back Color
Black
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel Carpet
Features
Highback
Weight Capacity
250 lb.
Material
Leather
Assembled/Unassembled
Unassembled
Series
Work Smart
Item
Executive Chair
Color
Black
Number of Casters
5

Description

Executive Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.