Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star Executive Chairs, Eco Leather, Fixed WD5330-EC3

Executive Chairs, Eco Leather, Fixed (Discontinued)

  • Mfr # WD5330-EC3
  • Zoro # G7859004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD5330-EC3
Zoro #
G7859004
UPC #
090234239468
Country of Origin
Unknown

Dimensions

Seat Width
21 in
Seat Depth
19 1/2 in
Back Height
27 in
Seat Height Min.
19 1/2 in
Overall Height
46 1/4 in
Overall Width
26 1/2 in
Cushion Thickness
4 in
Overall Depth
30 in
Seat Height Max.
23 in
Back Width
21 in

Details

Office Chair Style
Executive Chairs
Arm Style
Fixed
Seat Material
Eco Leather
Seat Color
Black
Back Material
Eco Leather
Back Color
Black
Caster Type
Carpet
Item
Executive Chair
Assembled/Unassembled
Unassembled
Number of Casters
5
Series
Work Smart
Weight Capacity
250 lb
Features
Highback
Number of Glides
0
Base Style
5-Star

Description

Executive Chair, Overall Width 26 1/2 in, Overall Depth 30 in, Seat Color Black, Back Color Black, Seat Depth 19 1/2 in, Seat Width 21 in, Seat Material Eco Leather, Back Material Eco Leather, Weight Capacity 250 lb, Series Work Smart, Back Height 27 in, Back Width 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.