Executive Chair Desk Chair, Adjustable Arms, 17-3/4" to 20-1/4" Height, Mesh, Gray

  • Mfr # 818-41G9C18P
  • Zoro # G5420383
product price: 
$
560.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Executive Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Seat Height Range
17-3/4" to 20-1/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
818-41G9C18P
Zoro #
G5420383
UPC #
090234284352
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
17-3/4" to 20-1/4"
Seat Width
21-1/2"
Seat Depth
19-1/2"
Back Height
23"
Seat Height Min.
17-3/4"
Overall Depth
28-1/2"
Back Width
19-3/4"
Seat Height Max.
20-1/4"
Overall Width
27-3/4"
Cushion Thickness
3"
Overall Height
44"
Seat-Depth
19-1/2"

Details

Office Chair Style
Executive Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Back Material
Mesh
Back Color
Black
Backrest
Adjustable Lumbar Support
Caster Type
Carpet Casters
Item
Desk Chair
Assembled/Unassembled
Unassembled
Series
Space Seating
Weight Capacity
300 lb.
Material
Mesh
Standards
ANSI/BIFMA
Number of Casters
5
Features
Pneumatic Cylinder, Control Mechanism, Deluxe 2-to-1 Synchro Tilt Control with 3-Position Lock, Anti-Kickback, Seat Slider
Color
Grey
Style
Executive Chair

Description

Desk Chair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.