Executive Chair Desk Chair, Adjustable Arms, 18-1/2" to 20-3/4" Height, Mesh, Gray

  • Mfr # 818-11G9C18P

  • Zoro # G5420377


product price:  $509.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Executive Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Seat Height Range
18-1/2" to 20-3/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
818-11G9C18P
Zoro #
G5420377
UPC #
090234200475
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
18-1/2" to 20-3/4"
Seat Width
21-1/2"
Seat Depth
19-1/2"
Back Height
23"
Back Width
19-3/4"
Seat Height Min.
17-3/4"
Seat Height Max.
20-1/4"
Cushion Thickness
3"
Overall Depth
28-1/2"
Overall Width
27-3/4"
Overall Height
45"
Width
28"
Height
46.5"
Depth
28.5"
Seat-Depth
19-1/2"

Details

Office Chair Style
Executive Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Back Material
Mesh
Back Color
Black
Backrest
Adjustable Lumbar Support
Caster Type
Dual Wheel
Base Color
Gunmetal
Item
Desk Chair
Color
Gray
Material
Mesh
Features
Deluxe 2-to-1 synchrony Tilt Control with 3-Position Lock, Anti-Kickback, Seat Slider and Tilt Control
Assembled/Unassembled
Unassembled
Number of Casters
5
Standards
ANSI/BIFMA
Series
Space Seating
Weight Capacity
300 lb.
Lumbar Support
Yes
Assembled
Yes
Adjustable
Adjustable
Type
Executive Chair
Shape
5-star
Style
Executive Chair

Description

Desk Chair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.