Executive Chair Desk Chair, Adjustable Arms, 19" to 23-1/4" Height, Mesh, Gray

  • Mfr # 818-31G9C18P

  • Zoro # G5420368


product price:  $454.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Executive Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Seat Height Range
19" to 23-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
818-31G9C18P
Zoro #
G5420368
UPC #
090234200468
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
19" to 23-1/4"
Seat Width
21-1/2"
Seat Depth
19-1/2"
Back Height
23"
Cushion Thickness
3"
Seat Height Min.
17-3/4"
Overall Height
44"
Seat Height Max.
20-1/4"
Overall Depth
28-1/2"
Back Width
19-3/4"
Overall Width
27-3/4"
Seat-Depth
19-1/2"

Details

Office Chair Style
Executive Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Back Material
Mesh
Back Color
Black
Caster Type
Carpet Casters
Item
Desk Chair
Material
Mesh
Standards
ANSI/BIFMA
Weight Capacity
300 lb.
Color
Gray
Assembled/Unassembled
Unassembled
Number of Casters
5
Frame Material
Gun Metal
Series
Space Seating
Features
Pneumatic Cylinder, Control Mechanism, Deluxe 2-to-1 Synchro Tilt Control with 3-Position Lock, Anti-Kickback, Seat Slider
Adjustable
Adjustable
Style
Executive Chair

Description

Desk Chair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.