Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Office Star Executive Chair, Fabric, 17-5/8" to 21-5/16" Height, Adjustable Arms, Black 511343AT

Executive Chair, Fabric, 17-5/8" to 21-5/16" Height, Adjustable Arms, Black (Discontinued)

  • Mfr # 511343AT
  • Zoro # G7974574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511343AT
Zoro #
G7974574
UPC #
090234236450
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
17-5/8" to 21-5/16"
Seat Width
26-1/2"
Seat Depth
27 3/4 in
Back Height
21"
Cushion Thickness
4 in
Back Width
20 in
Overall Depth
27 3/4 in
Overall Width
26 1/2 in
Seat Height Max.
21 1/2 in
Overall Height
42 in
Seat Height Min.
17 1/2 in
Seat-Depth
27-3/4"

Details

Office Chair Style
Executive Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Black
Back Material
Mesh
Back Color
Black
Backrest
Adjustable Lumbar Support
Caster Type
Dual Wheel
Base Color
Silver
Base Material
Polished Aluminum
Color
Black
Item
Desk Chair
Material
Mesh, Fabric
Series
Pro line II
Weight Capacity
250 lb
Number of Glides
0
Features
Contour Molded Seat and Back with Built-in Lumbar Support, Dual Function Control with Seat Slider, Pneumatic Seat Height Adjustment, Ratchet Back Height Adjustment
Assembled/Unassembled
Unassembled
Base Style
5-Star
Frame Material
Titanium
Number of Casters
5
Style
Executive Chair
Adjustable
Adjustable

Description

Desk Chair, Overall Width 26 1/2 in, Overall Depth 27 3/4 in, Seat Color Black, Back Color Black, Seat Depth 27 3/4 in, Seat Width 26 1/2 in, Seat Material Fabric, Back Material Mesh, Frame Material Polished Aluminum, Weight Capacity 250 lb, Series Pro Line II, Back Height 21 in, Back Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.