Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Executive Chair Desk Chair, 18-1/4" to 22-3/4" Height, Leather, Black

  • Mfr # 335-E37P918P

  • Zoro # G5420313


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Executive Chair
Seat Material
Leather
Seat Color
Black
Seat Height Range
18-1/4" to 22-3/4"
Back Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335-E37P918P
Zoro #
G5420313
UPC #
090234278740
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
18-1/4" to 22-3/4"
Overall Height
47"

Details

Office Chair Style
Executive Chair
Seat Material
Leather
Seat Color
Black
Back Material
Leather
Back Color
Black
Backrest
Adjustable Lumbar Support
Caster Type
Dual Wheel
Color
Black
Item
Desk Chair
Material
Leather
Frame Material
Metal
Series
Space Seating
Style
Executive Chair

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.