Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Office Star Executive Chair, Leather, 19" to 22-1/2" Height, Loop Arms, Brown EX5161-G11

Executive Chair, Leather, 19" to 22-1/2" Height, Loop Arms, Brown (Discontinued)

  • Mfr # EX5161-G11
  • Zoro # G5421348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX5161-G11
Zoro #
G5421348
UPC #
090234073130
Country of Origin
China

Dimensions

Seat Height Range
19" to 22-1/2"
Seat Width
21-1/2"
Seat Depth
22"
Back Height
22-1/2"
Cushion Thickness
5"
Back Width
21-1/2"
Overall Depth
31-1/2"
Seat Height Min.
19"
Overall Height
42"
Seat Height Max.
22-1/2"
Overall Width
26-1/2"

Details

Office Chair Style
Executive Chairs
Arm Style
Loop Arms
Seat Material
Soft Leather
Seat Color
Tan
Back Material
Soft Leather
Back Color
Tan
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel Carpet
Color
Brown
Item
Desk Chair
Material
Leather
Frame Material
Nylon
Series
Work Smart
Number of Casters
5
Features
Padded Loop Arms, Highback
Weight Capacity
250 lb.
Assembled/Unassembled
Unassembled

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.