Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star Executive Chair, Leather, 19" to 22-1/2" Height, Loop Arms, Red EX5162-4

Executive Chair, Leather, 19" to 22-1/2" Height, Loop Arms, Red (Discontinued)

  • Mfr # EX5162-4
  • Zoro # G8125433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX5162-4
Zoro #
G8125433
UPC #
094718437814
Country of Origin
Unknown

Dimensions

Seat Height Range
19" to 22-1/2"
Seat Width
21-1/2"
Seat Depth
22 in
Back Height
26-1/2"
Overall Width
26 1/2 in
Seat Height Min.
19 in
Overall Height
46 1/4 in
Cushion Thickness
5 in
Back Width
21 1/2 in
Overall Depth
22 in
Seat Height Max.
22 1/2 in
Seat-Depth
22"

Details

Office Chair Style
Executive Chair
Arm Style
Loop Arms
Seat Material
Leather
Seat Color
Burgundy
Back Material
Leather
Back Color
Burgundy
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel
Base Color
Black
Base Material
Nylon
Color
Red
Item
Executive Chair
Material
Leather
Series
Work Smart
Number of Casters
5
Number of Glides
0
Frame Material
Nylon
Base Style
5-Star
Weight Capacity
250 lb
Assembled/Unassembled
Unassembled
Features
Highback, Padded Loop Arms

Description

Executive Chair, Overall Width 26 1/2 in, Overall Depth 22 in, Seat Color Burgundy, Back Color Burgundy, Seat Depth 22 in, Seat Width 21 1/2 in, Seat Material Soft Leather, Back Material Soft Leather, Weight Capacity 250 lb, Series Work Smart, Back Height 26 1/2 in, Back Width 21 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.