Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Executive Chair Desk Chair, Padded Arms, 19" to 22" Height, Leather, Black

  • Mfr # ECH83507-EC3

  • Zoro # G5420499


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Executive Chair
Arm Style
Padded Arms
Seat Material
Leather
Seat Color
Black
Seat Height Range
19" to 22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECH83507-EC3
Zoro #
G5420499
UPC #
090234266204
Country of Origin
China

Dimensions

Seat Height Range
19" to 22"
Seat Width
21-1/4"
Seat Depth
22"
Back Height
28-1/2"
Back Width
21-1/4"
Cushion Thickness
5-1/2"
Overall Depth
30-1/2"
Overall Height
45-1/2"
Seat Height Max.
22"
Overall Width
25"
Seat Height Min.
19"
Seat-Depth
22"

Details

Office Chair Style
Executive Chair
Arm Style
Padded Arms
Seat Material
Leather
Seat Color
Black
Back Material
Leather
Back Color
Black
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel
Color
Black
Item
Desk Chair
Material
Leather
Standards
ANSI/BIFMA
Weight Capacity
250 lb.
Features
Locking Tilt Control with Adjustable Tilt Tension
Number of Casters
5
Assembled/Unassembled
Unassembled
Series
Work Smart
Style
Executive Chair

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.