Zoro Homepage

Executive Chair, Vinyl, Brown, 17" Seat Ht

  • Mfr # TEX232-JT4

  • Zoro # G5420051


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
vinyl
Color
Brown
Cushion Thickness
4"
Seat Height Max.
17-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEX232-JT4
Zoro #
G5420051
UPC #
090234146001
Country of Origin
China

Dimensions

Cushion Thickness
4"
Seat Height Max.
17-1/2"
Overall Depth
26-1/2"
Seat Height Range
20-1/4" to 25-1/4"
Seat Width
24"
Seat Height Min.
17-1/2"
Overall Width
28-1/2"
Overall Height
52"
Back Height
28"
Seat Depth
19"
Back Width
21-3/4"
Seat-Depth
19"

Details

Style
Executive Chair
Material
vinyl
Color
Brown
Item
Executive Chair
Back Material
Vinyl
Seat Color
Brown
Frame Material
Steel
Back Color
Brown
Assembled/Unassembled
Unassembled
Caster Type
Dual Wheel
Weight Capacity
250 lb.
Seat Material
Vinyl
Arm Style
Fixed Arms
Series
Work Smart
Backrest
Built-in Lumbar Support
Office Chair Style
Executive Chair
Features
Back with Built-in Lumbar Support, One Touch Pneumatic Seat Height Adjustment, Locking Tilt Control with Adjustable Tilt Tension, Padded Armrests
Number of Casters
5

Description

Executive Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.