Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star Executive Chairs, Vinyl, Fixed TEX232-JT4

Executive Chairs, Vinyl, Fixed (Discontinued)

  • Mfr # TEX232-JT4
  • Zoro # G7871717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEX232-JT4
Zoro #
G7871717
UPC #
090234146001
Country of Origin
Unknown

Dimensions

Seat Width
24 in
Seat Depth
19 in
Back Height
28 in
Overall Depth
26 1/2 in
Overall Width
28 1/2 in
Back Width
21 3/4 in
Seat Height Max.
17 1/2 in
Cushion Thickness
4 in
Overall Height
51 3/4 in
Seat Height Min.
17 1/2 in

Details

Office Chair Style
Executive Chairs
Arm Style
Fixed
Seat Material
Vinyl
Seat Color
Brown
Back Material
Vinyl
Back Color
Brown
Caster Type
Carpet
Base Color
Mahogany
Base Material
Wood
Item
Executive Chair
Weight Capacity
250 lb
Frame Color
Brown
Number of Casters
5
Features
Back with Built-in Lumbar Support, One Touch Pneumatic Seat Height Adjustment, Locking Tilt Control with Adjustable Tilt Tension, Padded Armrests
Frame Material
Wood
Base Style
5-Star
Assembled/Unassembled
Unassembled
Number of Glides
0
Series
Work Smart

Description

Executive Chair, Overall Width 28 1/2 in, Overall Depth 26 1/2 in, Seat Color Brown, Frame Color Brown, Back Color Brown, Seat Depth 19 in, Seat Width 24 in, Seat Material Vinyl, Back Material Vinyl, Frame Material Wood, Weight Capacity 250 lb, Series Work Smart, Back Height 28 in, Back Width 21 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.