Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC9231-EC3
Zoro #
G8479755
UPC #
090234266044
Country of Origin
Unknown
Dimensions
Seat Width
24 in
Seat Depth
19 in
Back Height
21 1/2 in
Back Width
20 in
Overall Depth
28 3/4 in
Overall Height
41 1/2 in
Cushion Thickness
4 in
Seat Height Max.
21 1/2 in
Overall Width
24 in
Seat Height Min.
17 3/4 in
Description
Executive Chair, Overall Width 24 in, Overall Depth 28 3/4 in, Seat Color Black, Back Color Black, Seat Depth 19 in, Seat Width 24 in, Seat Material Eco Leather, Back Material Eco Leather, Weight Capacity 200 lb, Series Work Smart, Back Height 21 1/2 in, Back Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.