Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star Executive Chairs, Eco Leather, Fixed WD5671-EC3

Executive Chairs, Eco Leather, Fixed (Discontinued)

  • Mfr # WD5671-EC3
  • Zoro # G8169752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD5671-EC3
Zoro #
G8169752
UPC #
090234049678
Country of Origin
Unknown

Dimensions

Seat Width
26 1/2 in
Seat Depth
28 3/4 in
Back Height
23 in
Overall Width
26 1/2 in
Seat Height Max.
21 in
Cushion Thickness
4 in
Back Width
21 in
Overall Height
42 1/4 in
Overall Depth
28 3/4 in
Seat Height Min.
17 1/2 in

Details

Office Chair Style
Executive Chairs
Arm Style
Fixed
Seat Material
Eco Leather
Seat Color
Black
Back Material
Eco Leather
Back Color
Black
Caster Type
Carpet
Base Color
Black
Base Material
Wood Covered Steel
Item
Executive Chair
Series
Work Smart
Weight Capacity
250 lb
Features
Contour Seat and Back With Built-in Lumbar Support, One Touch Pneumatic Seat Height Adjustment, Locking Tilt Control with Adjustable Tilt Tension, Padded Wood Arms Eco Leather, Black Wood Covered Steel Base with Dual Wheel Carpet Casters,
Number of Glides
0
Number of Casters
5
Base Style
5-Star
Assembled/Unassembled
Unassembled

Description

Executive Chair, Overall Width 26 1/2 in, Overall Depth 28 3/4 in, Seat Color Black, Back Color Black, Seat Depth 28 3/4 in, Seat Width 26 1/2 in, Seat Material Eco Leather, Back Material Eco Leather, Weight Capacity 250 lb, Series Work Smart, Back Height 23 in, Back Width 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.