Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX5162-G11
Zoro #
G8112386
UPC #
090234073079
Country of Origin
Unknown
Dimensions
Seat Width
21 1/2 in
Seat Depth
22 in
Back Height
26 1/2 in
Overall Height
46 1/4 in
Back Width
21 1/2 in
Seat Height Max.
22 1/2 in
Cushion Thickness
5 in
Seat Height Min.
19 in
Overall Depth
22 in
Overall Width
26 1/2 in
Description
Executive Chair, Overall Width 26 1/2 in, Overall Depth 22 in, Seat Color Tan, Back Color Tan, Seat Depth 22 in, Seat Width 21 1/2 in, Seat Material Soft Leather, Back Material Soft Leather, Weight Capacity 250 lb, Series Work Smart, Back Height 26 1/2 in, Back Width 21 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.