Zoro Homepage
This item is Discontinued.
Office Star Executive Chairs, Vinyl, Fixed TEX228-JT4

Executive Chairs, Vinyl, Fixed (Discontinued)

  • Mfr # TEX228-JT4
  • Zoro # G8404505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEX228-JT4
Zoro #
G8404505
UPC #
090234145981
Country of Origin
Unknown

Dimensions

Seat Width
18 1/2 in
Seat Depth
20 in
Back Height
27 1/4 in
Seat Height Max.
23 in
Seat Height Min.
20 1/2 in
Cushion Thickness
4 1/2 in
Overall Depth
32 in
Overall Width
27 1/2 in
Overall Height
49 1/2 in
Back Width
20 1/2 in

Description

Executive Chair, Overall Width 27 1/2 in, Overall Depth 32 in, Seat Color Brown, Frame Color Brown, Back Color Brown, Seat Depth 20 in, Seat Width 18 1/2 in, Seat Material Vinyl, Back Material Vinyl, Frame Material Wood, Weight Capacity 250 lb, Series Work Smart, Back Height 27 1/4 in, Back Width 20 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.