Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star Executive Chairs, Fabric, Fixed EX2651-225

Executive Chairs, Fabric, Fixed (Discontinued)

  • Mfr # EX2651-225
  • Zoro # G8307512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX2651-225
Zoro #
G8307512
UPC #
090234061021
Country of Origin
Unknown

Dimensions

Seat Width
21 in
Seat Depth
20 in
Back Height
21 in
Overall Depth
27 in
Overall Width
26 in
Seat Height Max.
23 1/2 in
Cushion Thickness
4 in
Back Width
21 in
Overall Height
41 in
Seat Height Min.
19 1/4 in

Details

Office Chair Style
Executive Chairs
Arm Style
Fixed
Seat Material
Fabric
Seat Color
Navy Blue
Back Material
Fabric
Back Color
Navy Blue
Caster Type
Carpet
Base Color
Black
Base Material
Nylon
Item
Executive Chair
Series
Work Smart
Number of Casters
5
Features
Midback
Number of Glides
0
Assembled/Unassembled
Unassembled
Weight Capacity
250 lb
Base Style
5-Star

Description

Executive Chair, Overall Width 26 in, Overall Depth 27 in, Seat Color Navy Blue, Back Color Navy Blue, Seat Depth 20 in, Seat Width 21 in, Seat Material Fabric, Back Material Fabric, Weight Capacity 250 lb, Series Work Smart, Back Height 21 in, Back Width 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.