This item is Discontinued.

Office Star Executive Chairs, Leather, Fixed 8201

Executive Chairs, Leather, Fixed (Discontinued)

  • Mfr # 8201
  • Zoro # G8165491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8201
Zoro #
G8165491
UPC #
090234820109
Country of Origin
Unknown

Dimensions

Seat Width
20 in
Seat Depth
20 in
Back Height
21 in
Cushion Thickness
3 1/2 in
Back Width
20 in
Overall Depth
27 1/4 in
Seat Height Min.
16 1/4 in
Seat Height Max.
19 in
Overall Height
37 3/4 in
Overall Width
25 3/4 in

Details

Office Chair Style
Executive Chairs
Arm Style
Fixed
Seat Material
Leather
Seat Color
Black
Back Material
Leather
Back Color
Black
Caster Type
Carpet
Base Color
Silver
Base Material
Chrome
Item
Executive Chair
Features
Midback
Number of Glides
0
Assembled/Unassembled
Unassembled
Base Style
5-Star
Series
Pro Line II
Weight Capacity
250 lb
Number of Casters
5

Description

Executive Chair, Overall Width 25 3/4 in, Overall Depth 27 1/4 in, Seat Color Black, Back Color Black, Seat Depth 20 in, Seat Width 20 in, Seat Material Leather, Back Material Leather, Weight Capacity 250 lb, Series Pro Line II, Back Height 21 in, Back Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.