Zoro Homepage

Folding Chair, Black, PK2

  • Mfr # 81308

  • Zoro # G5420331


product price: $217.99
/pk 2, $109.00/ea
Free Shipping & Returns

Key Features

Series
Pro line II
Seat Color
Black
Seat Material
Mesh
Frame Color
Black
Back Material
Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81308
Zoro #
G5420331
UPC #
090234150701
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
20 1/4 in
Seat Depth
18 1/4 in
Back Height
11 in
Back Width
20 1/4 in
Seat Width
18 1/4 in
Overall Depth
22 in
Cushion Thickness
Not Padded
Overall Height
34 1/4 in

Details

Item
Folding Chair
Series
Pro line II
Seat Color
Black
Seat Material
Mesh
Frame Color
Black
Back Material
Mesh
Arm Style
No Arm
Frame Material
Steel
Weight Capacity
400 lb
Caster Type
None
Green Certification or Other Recognition
GREENGUARD Certified
Assembled/Unassembled
Assembled
Back Color
Black
Standards
ANSI/BIFMA
Style
Folding Chair

Description

Folding Chair, Pro Line II Series, Overall Height 34 1/4 in, Overall Width 20 1/4 in, Overall Depth 22 in, Seat Width 18 1/4 in, Seat Depth 18 1/4 in, Back Height 11 in, Back Width 20 1/4 in, Seat Color Black, Back Color Black, Frame Color Black, Seat Material Mesh, Back Material Mesh, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 400 lb, Caster Type None, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.