Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81308
Zoro #
G8479931
UPC #
090234150701
Country of Origin
Taiwan, Province of China
Dimensions
Cushion Thickness
Not Padded
Overall Height
34 1/4 in
Seat Depth
18 1/4 in
Back Height
11 in
Overall Width
20 1/4 in
Seat Width
18 1/4 in
Overall Depth
22 in
Back Width
20 1/4 in
Details
Item
Folding Chair
Series
Pro line II
Seat Color
Black
Seat Material
Mesh
Frame Color
Black
Back Material
Mesh
Arm Style
No Arm
Frame Material
Steel
Weight Capacity
400 lb
Standards
ANSI/BIFMA
Back Color
Black
Assembled/Unassembled
Assembled
Caster Type
None
Green Certification or Other Recognition
GREENGUARD Certified
Description
Folding Chair, Pro Line II Series, Overall Height 34 1/4 in, Overall Width 20 1/4 in, Overall Depth 22 in, Seat Width 18 1/4 in, Seat Depth 18 1/4 in, Back Height 11 in, Back Width 20 1/4 in, Seat Color Black, Back Color Black, Frame Color Black, Seat Material Mesh, Back Material Mesh, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 400 lb, Caster Type None, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.