Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81608
Zoro #
G5420261
UPC #
090234241829
Country of Origin
Taiwan, Province of China
Dimensions
Back Height
11 in
Seat Depth
18 1/4 in
Seat Height
17 3/4 in
Overall Height
34 1/4 in
Back Width
20 1/4 in
Overall Width
20 1/4 in
Overall Depth
22 in
Seat Width
18 1/4 in
Cushion Thickness
Not Padded
Details
Item
Folding Chair
Series
Pro line II
Seat Color
Black
Seat Material
Mesh
Frame Color
Silver
Back Material
Mesh
Arm Style
No Arm
Frame Material
Steel
Weight Capacity
400 lb
Standards
ANSI/BIFMA
Green Certification or Other Recognition
GREENGUARD Certified
Back Color
Black
Caster Type
None
Assembled/Unassembled
Assembled
Description
Folding Chair, Pro Line II Series, Overall Height 34 1/4 in, Overall Width 20 1/4 in, Overall Depth 22 in, Seat Height 17 3/4 in, Seat Width 18 1/4 in, Seat Depth 18 1/4 in, Back Height 11 in, Back Width 20 1/4 in, Seat Color Black, Back Color Black, Frame Color Silver, Seat Material Mesh, Back Material Mesh, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 400 lb, Caster Type None, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.