Folding Chair, Grey, PK4
Mfr # FC8000NS-2
Zoro # G5420252
product price: $222.99
/pk 4, $55.75/ea
Free Shipping & Returns
Key Features
Series
Work Smart
Seat Material
Plastic
Frame Color
Silver
Back Material
Plastic
Arm Style
No Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC8000NS-2
Zoro #
G5420252
UPC #
090234136545
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
19 in
Overall Depth
20 1/2 in
Back Width
19 in
Seat Height
18 1/2 in
Seat Depth
16 1/2 in
Back Height
9 1/2 in
Cushion Thickness
Not Padded
Overall Height
32 in
Seat Width
16 in
Details
Item
Folding Chair
Series
Work Smart
Seat Color
Gray
Seat Material
Plastic
Frame Color
Silver
Back Material
Plastic
Arm Style
No Arm
Frame Material
Steel
Weight Capacity
300 lb
Back Color
Gray
Standards
ANSI/BIFMA
Assembled/Unassembled
Assembled
Green Certification or Other Recognition
GREENGUARD Certified
Caster Type
None
Style
Folding Chair
Description
Folding Chair, Work Smart Series, Overall Height 32 in, Overall Width 19 in, Overall Depth 20 1/2 in, Seat Height 18 1/2 in, Seat Width 16 in, Seat Depth 16 1/2 in, Back Height 9 1/2 in, Back Width 19 in, Seat Color Gray, Back Color Gray, Frame Color Silver, Seat Material Plastic, Back Material Plastic, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 300 lb, Caster Type None, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.