Zoro Homepage

Folding Chair, Mocha, PK4

  • Mfr # FC8000NB-1

  • Zoro # G5420322


product price: $222.99
/pk 4, $55.75/ea
Free Shipping & Returns

Key Features

Series
Work Smart
Seat Material
Plastic
Frame Color
Brown
Back Material
Plastic
Arm Style
No Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC8000NB-1
Zoro #
G5420322
UPC #
090234203049
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
16 in
Overall Width
19 in
Back Width
19 in
Seat Depth
16 1/2 in
Cushion Thickness
Not Padded
Back Height
9 1/2 in
Seat Height
17 3/4 in
Overall Depth
20 1/2 in
Overall Height
32 in

Details

Item
Folding Chair
Series
Work Smart
Seat Color
Brown
Seat Material
Plastic
Frame Color
Brown
Back Material
Plastic
Arm Style
No Arm
Frame Material
Steel
Weight Capacity
300 lb
Assembled/Unassembled
Assembled
Standards
ANSI/BIFMA
Green Certification or Other Recognition
GREENGUARD Certified
Features
Mocha Finished Frame, Special Built-In Gangable Hinge
Back Color
Brown
Includes
Angled Base
Caster Type
None
Style
Folding Chair

Description

Folding Chair, Work Smart Series, Overall Height 32 in, Overall Width 19 in, Overall Depth 20 1/2 in, Seat Height 17 3/4 in, Seat Width 16 in, Seat Depth 16 1/2 in, Back Height 9 1/2 in, Back Width 19 in, Seat Color Brown, Back Color Brown, Frame Color Brown, Seat Material Plastic, Back Material Plastic, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 300 lb, Caster Type None, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.