Shop OFFICE STAR
See all product information
Create Account
Folding Soft-Flex Frame Folding/Nesting, Navy
- Mfr # 84220-225
- Zoro # G024173930
product price:Â
$
464.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Fabric
Seat Depth
19.25 in
Seat Width
18.25 in
Overall Width
24.75 in
Overall Depth
24.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84220-225
- Zoro #
- G024173930
- UPC #
- 090234263128
- Country of Origin
- Taiwan, Province of China
- Seat Material
- Fabric
- Seat Color
- Navy
- Item
- Chair
- Assembled/Unassembled
- Unassembled
- Arm Style
- Armless
- Green Certification or Other Recognition
- Greenguard
- Weight Capacity
- 250 Ibs
Dimensions
- Seat Depth
- 19.25 in
- Seat Width
- 18.25 in
- Overall Width
- 24.75 in
- Overall Depth
- 24.25 in
- Seat Height
- 19.25 in
- Back Height
- 18.5 in
- Overall Height
- 36.25 in
Description
Welcome someone into your business and offer them a seat on one of our comfortable Pro-Line II deluxe armless folding chairs. This sturdy Titanium finish chair features a breathable back with build in lumbar support and Coal FreeFlex padded fabric seats and come complete with dual wheel carpet casters easy mobility. Sold in 2-Packs and designed to fold up horizontal for nesting to save precious office space when not in use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.