Zoro Homepage

Headrest, For Series 818, Fabric/Nylon

  • Mfr # HRL818

  • Zoro # G8171256


product price: $64.29
/ea

Key Features

Color
Black
Material
Leather
Width
12-1/2"
Height
12-1/4"
Type
For Series 818
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRL818
Zoro #
G8171256
UPC #
090234077725
Country of Origin
Taiwan, Province of China

Dimensions

Width
12-1/2"
Height
12-1/4"
Overall Width
6 7/8 in
Overall Height
6 7/8 in
Overall Length
12 5/8 in

Details

Item
Head Rest
Color
Black
Material
Leather
Type
For Series 818
Standards
Greenguard Certification, TAA Compliant
Series
Space
For Use With
Office Desk Chairs
Product Type
Head Rest
Adjustments
Forward/Backward Slide, Height

Description

Head Rest, Color Black, Features Not Applicable, Material Leather, Overall Height 6 7/8 in, Overall Length 12 5/8 in, Overall Width 6 7/8 in, Product Type Head Rest, For Use With Office Desk Chairs, Standards Greenguard Certification, TAA Compliant, Adjustments Forward/Backward Slide, Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.