Knee Chair Knee Desk Chair, No Arms, 22" to 25" Height, Fabric, Gray

  • Mfr # KCW778

  • Zoro # G5420088


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Knee Chair
Arm Style
No Arms
Seat Material
Fabric
Seat Color
Black
Seat Height Range
22" to 25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCW778
Zoro #
G5420088
UPC #
090234191551
Country of Origin
China

Dimensions

Seat Height Range
22" to 25"
Seat Width
17"
Seat Depth
12 1/4 in
Back Height
10-1/2"
Overall Depth
31"
Seat Height Max.
25 in
Overall Height
25"
Seat Height Min.
22 in
Cushion Thickness
2-1/2"
Overall Width
17"
Back Width
18-1/4"
Seat-Depth
12-1/4"

Details

Office Chair Style
Knee Chair
Arm Style
No Arms
Seat Material
Fabric
Seat Color
Black
Back Material
Fabric
Back Color
Black
Caster Type
Dual Wheel
Base Color
Espresso
Color
Gray
Item
Knee Desk Chair
Material
Fabric
Frame Material
Wood
Features
Ergonomic Design, Thickly Memory Foam Padded Seat and Knee, Dual Wheel Carpet Casters, Espresso Finish, Manually Height Adjustable
Assembled/Unassembled
Unassembled
Weight Capacity
200 lb.
Number of Casters
4
Series
Work Smart
Style
Ergonomic Chair

Description

Knee Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.