Knee Chair Knee Desk Chair, 20-1/2" to 28" Height, Fabric, Gray
Mfr # KCM1420
Zoro # G5420097
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Knee Chair
Seat Material
Fabric
Seat Color
Black
Seat Height Range
20-1/2" to 28"
Seat Width
17"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KCM1420
Zoro #
G5420097
UPC #
090234194828
Country of Origin
China
Dimensions
Seat Height Range
20-1/2" to 28"
Seat Width
17"
Seat Depth
12-1/2"
Overall Depth
25-1/4"
Seat Height Min.
20-1/2"
Seat Height Max.
28"
Overall Width
17"
Cushion Thickness
2-1/2"
Overall Height
20-1/2"
Seat-Depth
12-1/2"
Description
Knee Desk Chair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.