Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCW778
Zoro #
G8479886
UPC #
090234191551
Country of Origin
Unknown
Dimensions
Seat Width
17 in
Seat Depth
12 1/4 in
Back Height
10 1/2 in
Back Width
18-1/4"
Overall Depth
31 in
Cushion Thickness
2 1/2 in
Seat Height Min.
22 in
Seat Height Max.
25 in
Overall Height
25 in
Overall Width
17 in
Description
Knee Desk Chair, Overall Width 17 in, Overall Depth 31 in, Seat Color Black, Back Color Black, Seat Depth 12 1/4 in, Seat Width 17 in, Seat Material Fabric, Frame Material Wood, Weight Capacity 200 lb, Series Work Smart, Back Height 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.