Zoro Homepage
This item is Discontinued.
Office Star Leather Executive Chair, 19" to 22", Loop Arms, Green EC6583-EC16

Leather Executive Chair, 19" to 22", Loop Arms, Green (Discontinued)

  • Mfr # EC6583-EC16
  • Zoro # G8207412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC6583-EC16
Zoro #
G8207412
UPC #
090234194880
Country of Origin
China

Dimensions

Seat Height Range
19" to 22"
Seat Width
18-3/4"
Seat Depth
19 3/4 in
Back Height
30"
Overall Height
48 1/2 in
Seat Height Min.
19 1/4 in
Cushion Thickness
4 in
Back Width
18 3/4 in
Overall Width
26 3/4 in
Overall Depth
26 1/4 in
Seat Height Max.
20 3/4 in
Seat-Depth
19-3/4"

Details

Office Chair Style
Executive Chair
Arm Style
Loop Arms
Seat Material
Leather
Seat Color
Green
Back Material
Leather
Back Color
Green
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel
Base Color
Black
Base Material
Nylon
Color
Green
Item
Executive Chair
Material
Leather
Number of Casters
5
Series
Work Smart
Weight Capacity
250 lb
Frame Material
Nylon
Features
Highback
Number of Glides
0
Assembled/Unassembled
Unassembled
Base Style
5-Star
Style
Executive Chair

Description

Executive Chair, Overall Width 26 3/4 in, Overall Depth 26 1/4 in, Seat Color Green, Back Color Green, Seat Depth 19 3/4 in, Seat Width 18 3/4 in, Seat Material Eco Leather, Back Material Eco Leather, Weight Capacity 250 lb, Series Work Smart, Back Height 30 in, Back Width 18 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.