Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Office Star Leather Executive Chair, 20" to 22-3/4", Padded Arms, Brown ECH68801-EC1

Leather Executive Chair, 20" to 22-3/4", Padded Arms, Brown (Discontinued)

  • Mfr # ECH68801-EC1
  • Zoro # G7884256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECH68801-EC1
Zoro #
G7884256
UPC #
090234238775
Country of Origin
China

Dimensions

Seat Height Range
20" to 22-3/4"
Seat Width
21"
Seat Depth
20 in
Back Height
25-3/4"
Back Width
21 in
Overall Width
25 3/4 in
Overall Depth
30 in
Cushion Thickness
5-1/4 in
Overall Height
47 in
Seat Height Min.
20 in
Seat Height Max.
22 3/4 in
Seat-Depth
20"

Details

Office Chair Style
Executive Chair
Arm Style
Padded Arms
Seat Material
Leather
Seat Color
Espresso
Back Material
Leather
Back Color
Espresso
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel
Base Color
Brown
Color
Brown
Item
Executive Chair
Material
Leather
Assembled/Unassembled
Unassembled
Number of Casters
5
Features
360 Degrees Swivel, Locking Tilt Control with Adjustable Tilt Tension, One Touch Pneumatic Seat Height Adjustment, Padded Arms, Thick Padded Contour Seat and Back with Built-in Lumbar Support
Series
Work Smart
Base Style
5-Star
Weight Capacity
250 lb
Number of Glides
0

Description

Executive Chair, Overall Width 25 3/4 in, Overall Depth 30 in, Seat Color Tan, Back Color Tan, Seat Depth 20 in, Seat Width 21 in, Seat Material Eco Leather, Back Material Eco Leather, Weight Capacity 250 lb, Series Work Smart, Back Height 25 3/4 in, Back Width 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.