Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SL8873CHY
Zoro #
G2124151
UPC #
090234137214
Country of Origin
China
Dimensions
Overall Depth
33 1/2 in
Overall Height
30 3/4 in
Back Height
16 in
Back Width
64 in
Overall Width
74 1/2 in
Seat Width
64 in
Cushion Thickness
5 in
Seat Depth
20 in
Details
Weight Capacity
675 lb
Series
Lounge
Frame Material
Wood
Standards
Green Guard
Assembled/Unassembled
Unassembled
Back Material
Leather
Arm Style
Fixed
Item
Sofa
Seat Color
Taupe
Frame Color
Cherry
Back Color
Taupe
Features
Thick Padded Seat and Back
Seat Material
Leather
Description
Sofa, Back Color Taupe, Back Material Leather, Frame Color Cherry, Frame Material Wood, Overall Depth 33 1/2 in, Overall Height 30 3/4 in, Overall Width 74 1/2 in, Seat Color Taupe, Seat Depth 20 in, Seat Material Leather, Seat Width 64 in, Standards Green Guard, Weight Capacity 675 lb, Back Height 16 in, Back Width 64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.