Zoro Homepage

Loveseat, 33-1/2" x 30-3/4", Upholstery Color: Black

  • Mfr # SL8472

  • Zoro # G5420733


product price: $1,010.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Weight Capacity
500 lb
Series
Lounge
Frame Material
Wood
Overall Depth
33 1/2 in
Overall Height
30 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL8472
Zoro #
G5420733
UPC #
090234091745
Country of Origin
China

Dimensions

Overall Depth
33 1/2 in
Overall Height
30 3/4 in
Back Height
16"
Seat Depth
20"
Cushion Thickness
5"
Overall Width
58 in
Back Width
48"
Seat Width
48"

Details

Weight Capacity
500 lb
Series
Lounge
Frame Material
Wood
Standards
Green Guard
Category Type
Loveseat
Item
Loveseat
Assembled/Unassembled
Unassembled
Arm Style
Fixed
Back Color
Black
Back Material
Leather
Seat Material
Leather
Seat Color
Black
Features
Thick Padded Seat and Back
Frame Color
Cherry
Upholstery Color
Black

Description

Loveseat, Overall Width 58 in, Overall Depth 33 1/2 in, Overall Height 30 3/4 in, Frame Color Cherry, Weight Capacity 500 lb, Unassembled, Frame Material Wood, Standards Green Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.