This item is Discontinued.

Office Star Faux Leather Loveseat 51-1/2"W x 32"H, Black SL2912S-U6

Faux Leather Loveseat 51-1/2"W x 32"H, Black (Discontinued)

  • Mfr # SL2912S-U6
  • Zoro # G4335451
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL2912S-U6
Zoro #
G4335451
UPC #
090234201434
Country of Origin
China

Dimensions

Overall Depth
29 1/4 in
Overall Height
32 in
Back Width
50 in
Seat Depth
20 1/2 in
Seat Width
42 in
Seat Height
18 1/4 in
Back Height
13 3/4 in
Overall Width
51 1/2 in

Details

Weight Capacity
500 lb
Series
OSP Furniture
Frame Material
Aluminum
Assembled/Unassembled
Unassembled
Standards
ANSI/BIFMA
Frame Color
Silver
Item
Loveseat
Arm Style
Fixed
Seat Color
Black
Back Material
Faux Leather
Back Color
Black
Seat Material
Faux Leather

Description

Loveseat, Back Color Black, Back Material Faux Leather, Frame Color Silver, Frame Material Aluminum, Overall Depth 29 1/4 in, Overall Height 32 in, Overall Width 51 1/2 in, Seat Color Black, Seat Depth 20 1/2 in, Seat Height 18 1/4 in, Seat Material Faux Leather, Seat Width 42 in, Standards ANSI/BIFMA, Weight Capacity 500 lb, Back Height 13 3/4 in, Back Width 50 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.